Shop All Gas Masks & Canisters
This Product is Discontinued
Honeywell North
Survivair Opti-Fit(TM) CBRN Mask, L (Discontinued)
Mfr # 779000
Zoro # G4379085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Facepiece Material Butyl Rubber
- Mask Size L
- Canister Included No
- Head Harness Material Silicone
- Standards CBRN, NIOSH
Product Information
- Brand Honeywell North
- MFR # 779000
- Zoro # G4379085
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | L |
Size | L |
Details
Facepiece Material | Butyl Rubber |
Canister Included | No |
Item | Gas Mask |
Head Harness Material | Silicone |
Standards | CBRN, NIOSH |
For Use With | Mfr. Model No. 169000 |
NIOSH Rating | Not Rated |
Suspension Adjustment Type | Hook-and-Loop |
Respirator Connection Type | Threaded |
Number of Suspension Points | 5 |
Number of Canisters Included | 0 |
Configured For | Canisters |
Faceplate Features | Anti-Scratch Coating, Impact-Resistant, Penetration-Resistant |
Series | Survivair Opti-Fit |
Shop By | Closeouts |
Description
Gas Mask, Survivair Opti-Fit Series, L, Facepiece Material Butyl Rubber, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.