Shop All Safety Glasses
Honeywell North
Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Mfr # T5900LTK5.0HS
Zoro # G0747892
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Honeywell North
- MFR # T5900LTK5.0HS
- Zoro # G0747892
- UPC # 883940276748
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Laser Eyewear |
Frame Color | Black |
Lens Coating | Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | North Adaptec |
UV Protection | 99.9% UVA |
Standards | ANSI Z87.1, CSA Z94.1 |
Includes | Adjustable Nose Bridge, Adjustable Temple |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | No |
X-Ray Detectable | No |
Arm Color | Black |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Arm Tip Type | Adjustable |
Description
Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Laser Eyewear, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Propane No Smoking No Open Flames, Landscape (OS-DS-A-1014-L-19467)
- RADIANS Gloves Cut Level A5 Work Glv-L PR (RWG609L)
- WOLVERINE Size 13 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900LTKAHS)
- HONEYWELL NORTH Uvex S3300HS Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (T5900WTKSHS)
- HONEYWELL NORTH Safety Glasses, Amber Anti-Fog, Anti-Static, Scratch-Resistant (T5900NTKAHS)
- HONEYWELL NORTH Uvex® Avatar S3850 OTG Safety Glasses, Black Frame, Clear Lens, Scratch-Resistant (S3850)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (20542)
- Honeywell North Safety Glasses