Shop All Hard Hat Accessories
Honeywell North
Replacement Suspension, 4 pt., Nylon
Mfr # A89S3
Zoro # G5124612
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With North A89 Hard Hats
- Number of Suspension Points 4
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Pinlock
Product Information
- Brand Honeywell North
- MFR # A89S3
- Zoro # G5124612
- UPC # 821812800356
- Country of Origin Mexico
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Replacement Suspension |
Material | Plastic/Nylon |
For Use With | North A89 Hard Hats |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Pinlock |
Description
Replacement Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With North A89 Hard Hats, Compatible Hard Hat/Helmet Brand Name HONEYWELL, Compatible Hard Hat/Helmet Grainger Part Number 24M972, 24M973, 24M974, 24M975, 24M976, 8VPX0, 9NUW8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53132.16)
- WRIGHT TOOL Nut Driver Hollow Shaft - 7/32 (9221)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- HONEYWELL NORTH Hard Hat Suspension, 4pt., Ratchet (A79RS2)
- HONEYWELL NORTH FibreMetal QuickLok Mounting Blocks and Cups System (4000-H5)
- HONEYWELL NORTH Hard Hat Suspension, Pinlock (N10S)
- HONEYWELL NORTH Hard Hat Suspension, Ratchet (N10RS)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- HONEYWELL NORTH Sweatband, Terry Cloth, Washable (SB470)
- FIBRE-METAL BY HONEYWELL Web Suspension with Ratchet for SuperEight Hard Caps (3RW2)
- Honeywell North Hard Hat Accessories