Shop All Protective Eyewear Accessories
Honeywell North
Replacement Lens, Clear, Regular Size
Mfr # 500LRLHS
Zoro # G0747840
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With T5900NBLHS
- UV Protection 99.9 %
- Lens Material Polycarbonate
Product Information
- Brand Honeywell North
- MFR # 500LRLHS
- Zoro # G0747840
- UPC # 883940276984
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Standard |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | T5900NBLHS |
UV Protection | 99.9 % |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRE-31013 |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Manufacturer Model Number | T5900NBLHS |
Compatible with Series | North Adaptec |
Compatible with Brand | Uvex |
Compatible Manufacturer Part Number | T5900NBLHS |
Compatible with Manufacturer Part Number | T5900NBLHS |
Compatible with Manufacturer Model Number [NEW] | T5900NBLHS |
Compatible Manufacturer Model Number | T5900NBLHS |
For Use with Mfr. Model Number | T5900NBLHS |
For Use With Mfr. Model Number | T5900NBLHS |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 401Y70, Compatible with Manufacturer Model Number T5900NBLHS, Compatible with Series North Adaptec, Eyewear Size Standard, For Use With T5900NBLHS, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1, CLAUSE 3.5.1.1, CSA Z94.1, MIL-PRE-31013, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- HONEYWELL NORTH Repl Lens, Polycarbonate, Blue Mirror (456FRL)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Nomex Heat Sleeve (740-0228)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- Honeywell North Protective Eyewear Accessories