Shop All Emergency Oxygen
Honeywell North
Quantitative Fit Test Adapter
Mfr # 770021
Zoro # G4147482
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators
- Color Black
- Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
- Compatible with Brand Honeywell North
- System Type APR System
Product Information
- Brand Honeywell North
- MFR # 770021
- Zoro # G4147482
- Country of Origin Mexico
- Category Emergency Oxygen
Details
For Use With | 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators |
Item | Quantitative Fit Test Adapter |
Color | Black |
Compatible with Manufacturer Part Number | 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M |
Compatible with Brand | Honeywell North |
System Type | APR System |
Compatible with Series | 5400, 5500, 7600, 7700 |
Brand and Series | Honeywell North |
Description
Item Quantitative Fit Test Adapter, For Use With 5400 Series Respirators, 5500 Series Respirators, 7600 Series Respirators, 7700 Series Respirators, Compatible with Brand Honeywell North, Compatible with Series 5400, 5500, 7600, 7700, Compatible with Manufacturer Part Number 54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- LIFE Brass Oxygen Regulator (LIFE-EMS-025-3)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- Honeywell North Emergency Oxygen