Shop All PAPR Accessories
Honeywell North
Primair(TM) Plus Bib Hood, Tychem(R) QC
Mfr # PA111
Zoro # G1956001
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Color White
- For Use With Compact Air (TM) PAPR
- Suspension Ratchet
- Standards NIOSH Approved
Product Information
- Brand Honeywell North
- MFR # PA111
- Zoro # G1956001
- UPC # 821812035468
- Country of Origin Mexico
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Tychem(R) QC |
Item | Bib Hood |
Color | White |
For Use With | Compact Air (TM) PAPR |
Suspension | Ratchet |
Standards | NIOSH Approved |
Includes | Adjustable Length, Tychem QC Hood |
Suspension Adjustment Type | Ratchet |
Series | 100 |
Brand and Series | Primair 100 |
Headgear Type | Hood |
System Type | PAPR System, SAR System |
Application | General Purpose |
Hood Material | High Density Polyethylene Fibers and Coating |
Description
Bib Hood, Hood, Headgear Size Universal, Includes Adjustable Length, Tychem QC Hood, PAPR System, SAR System, 100, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- HONEYWELL NORTH Primair(TM) Head Cover, M/L (PA101M)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- HONEYWELL NORTH Blower Unit (520020)
- HONEYWELL NORTH NiCd Battery (520060)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- HONEYWELL NORTH Primair(TM) Plus Bib Hood, Tychem(R) SL (PA121)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- Honeywell North PAPR Accessories