Shop All Disposable Gloves
Honeywell North
PowerCoat, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Blue
Mfr # PSD-NI8-S
Zoro # G3302087
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Disposable Gloves
- Series PowerCoat
Product Information
- Brand Honeywell North
- MFR # PSD-NI8-S
- Zoro # G3302087
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Size- Alpha | S |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Disposable Gloves |
Series | PowerCoat |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Cuff | Rolled |
Texture | Smooth |
Description
Disposable Nitirile,S,PK50, Size- Alpha S, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY GasCan Matte Black w/Grey (03-473)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Surface Mount RV Propane/LP Gas Alarm (30-441-P-WT)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- RECTORSEAL Oil Only Absorbent, 1 lb., Canister, White (68512)
- HONEYWELL NORTH Dexi-Task, Disposable Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (LA049/L)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- HONEYWELL NORTH Dexi-Task, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (LA049PF/XL)
- HONEYWELL NORTH Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 2 PK, Blue (021640)
- HONEYWELL NORTH Dexi-Task, Disposable Gloves, 5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (LA049/S)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-675)
- Honeywell North Disposable Gloves