Shop All Chemical Resistant Gloves
Honeywell North
North® Butyl B131 13 Mil Smooth Finish Butyl Gloves, 8
Mfr # B131R/8
Zoro # G2431936
product price: $56.75
/pr
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell North
- MFR # B131R/8
- Zoro # G2431936
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
North By Honeywell B131/B131R Butyl Gloves Have The Highest Permeation Resistance To Gas And Water Vapor For Greater Worker Protection, Especially When Handling Toxic Substances. Butyl Construction Is Resistant To Oxygenated Solvents And Most Oxidizing Chemicals. They Are Flexible And Sensitive, Even At Lower Temperatures. Designed With Curved Fingers And Hand, The North By Honeywell B131/B131R Butyl Gloves Provides A Better Fit For Greater Worker Comfort. Gloves Are Black With A Smooth Grip Or Rough Grip-Saf Grip And Rolled Bead Cuff. Ideal For Use In Airline Maintenance, Chemical Handling, Automotive, Domestic Preparedness And Laboratory Applications.,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- HOLDRITE RESTRAINT WATERHEATER (QS-50)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B131R/8)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131R/11)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/9)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (SSG/11)
- HONEYWELL NORTH North Nitri-Knit Gloves Size 11 26" L (GLV210-11)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- Honeywell North Chemical Resistant Gloves