Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Honeywell North
N95 Disposable Respirator, Universal, White, PK20 (Discontinued)
Mfr # 14110444
Zoro # G3425231
This Product is Discontinued
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Color White
- Nose Clip No
- Standards NIOSH TC-84A-4373
Product Information
- Brand Honeywell North
- MFR # 14110444
- Zoro # G3425231
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Color | White |
Nose Clip | No |
Standards | NIOSH TC-84A-4373 |
Individually Packaged | No |
Item | Disposable Respirator |
Exhalation Valve | Yes |
Latex Content | Latex Free |
Product Availability | Temporarily Unavailable |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Non-Adjustable |
Includes Eyeshield | No |
ISO Cleanroom Class | Not Rated |
Eyeshield Material | None |
ASTM Splash Rating | Not Rated |
Eyeshield Color | None |
NIOSH Rating | N95 |
Face Seal Type | Standard |
Nosepiece Type | Molded Nose Bridge |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.