Shop All Lanyard & Lifeline Accessories
Honeywell North
Miller® Twin Turbo„¢ G2 9'L Fall Protection System, Steel Snap Hooks, MFLC-3-Z7/9FT
Mfr # MFLC-3-Z7/9FT
Zoro # G302664853
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Product Information
- Brand Honeywell North
- MFR # MFLC-3-Z7/9FT
- Zoro # G302664853
- UPC # 612230210106
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Tensile Strength | 3600 psi |
Description
MILLER® TWIN TURBOTM G2 9' FALL PROTECTION SYSTEM, STEEL SNAP HOOKS, MFLC-3-Z7/9FT THE MILLER TWIN TURBOTM G2 CONNECTOR IS A COMPACT, LIGHTWEIGHT DEVICE, UNIQUELY ENGINEERED TO ALLOW TWO COMPATIBLE PERSONAL FALL LIMITERS (OR SELF-RETRACTING LIFELINES) TO BE CONNECTED WITH THE BACK OF A USER'S HARNESS FOR A 100% TIE-OFF FALL PROTECTION. THE LIGHTEST-WEIGHT TWIN CONNECTOR ON THE MARKET, IT INCREASES PRODUCTIVITY BY REDUCING WORKER FATIGUE. ITS CORROSION-RESISTANT ALUMINUM CONNECTOR TEAMED WITH HIGH-IMPACT NYLON RESULT IN A LONGER PRODUCT LIFE. FEATURES
- BETTER ALTERNATIVE TO DOUBLE-LEG LANYARDS ¿ REDUCES FALL CLEARANCE REQUIREMENTS FOR USE IN MORE APPLICATIONS. PFLS SWIVEL INDEPENDENTLY ¿ PROVIDES ULTIMATE WORKER MOBILITY AND PREVENTS WEBBING FROM TWISTING AND BINDING IN THE UNIT. SUPERIOR SAFETY ¿ WEBBING RETAINER CLIP ROTATES FREELY TO PREVENT UNINTENTIONAL OPENING OF CARABINER GATE DURING A FALL INCREASES WORKER SAFETY. D-PAD CLIP ¿ MAINTAINS HARNESS ADJUSTMENT WHILE WORKING BY KEEPING THE HARNESS WEBBING AND D-PAD IN PLACE TWIN TURBO G2 CONNECTOR MEETS ALL APPLICABLE STANDARDS INCLUDING OSHA, ANSI AND CSA CONNECTS TO HARNESS WEBBING BELOW THE D-RING ¿ FREES HARNESS D-RING FOR RESCUE AND CONNECTION TO AN OVERHEAD SELF-RETRACTING LIFELINE NEW PATENT-PENDING MILLER TWIN TURBOTM G2 CONNECTOR PROVIDES 100% TIE-OFF FOR THE MILLER TURBOLITETM AND MILLER TURBO T-BAKTM PERSONAL FALL LIMITERS (PFLS)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- LYLE Yield Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, R1-2-24HA (R1-2-24HA)
- FALLTECH Single Leg, 4 in, Blue (8204)
- KONG USA Mini D, Body Red, Black Gate (751E00ORNK)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- CYPHER 16 mm x 180 cm Nylon Sling- Red (765402)
- KONG Duck Rope Clamp & Ascender Red (432576)
- PETZL ASAP LOCK mobile fall arrester with locking function, ANSI (B071BA00)
- Honeywell North Fall Protection