Shop All Lanyards and Lifelines
Honeywell North
Miller® Falcon„¢ Self-Retracting Lifelines, 20 'L, Web Lifeline, MP20P-Z7/20FT
Mfr # MP20P-Z7/20FT
Zoro # G602564648
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Product Information
- Brand Honeywell North
- MFR # MP20P-Z7/20FT
- Zoro # G602564648
- UPC # 612230155292
- Country of Origin China
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
MILLER® FALCONTM SELF-RETRACTING LIFELINES, 20 'L, WEB LIFELINE, MP20P-Z7/20FT MILLER FALCONTM SRL IS BUILT WITH A HIGH IMPACT-RESISTANT NYLON HOUSING THAT WITHSTANDS THE HARSH RIGORS OF THE TOUGHEST APPLICATIONS. ITS SMOOTH, ROUND EDGES INCREASE DURABILITY. CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM INTERNAL COMPONENTS EXTEND SERVICE LIFE AND REDUCE REPLACEMENT COSTS. LIGHTEST COMPOSITE UNIT ON THE MARKET ¿ EASY TO HANDLE AND TRANSPORT TO AND FROM JOB SITES. FEATURES
- UNIQUE SIDE PAYOUT DESIGN REDUCES WEAR ON THE ENTRY GUIDE BUSHING AND CABLE FOR SMOOTH OPERATION WITH LESS DRAG SMOOTH, QUIET OPERATION ¿ ENGINEERED SPRING RETRACTION TENSION DESIGNED NOT TO PULL OR DRAG ON A WORKER TO IMPROVE PRODUCTIVITY AND REDUCE FATIGUE DUAL SWIVELS (UNIT TOP AND SNAP HOOK) INCLUDED ON ALL CABLE MODELS TO MINIMIZE LIFELINE FROM TWISTING DURING USE NEW AND IMPROVED LOAD INDICATORS IDENTIFY WHEN THE UNIT NEEDS TO BE REMOVED FROM SERVICE, FLAG ON WEBBING. UNITS ARE REPAIRABLE AND REQUIRE NO ANNUAL FACTORY RECERTIFICATION. LOWERS COST OF OWNERSHIP AND INCREASES PRODUCTIVITY CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM INTERNAL COMPONENTS EXTEND SERVICE LIFE AND REDUCE REPLACEMENT COSTS. WEB MODELS RATED FOR UP TO 400 LBS. (181.4 KG) WORKER
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SD M)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 2Legs (84108TP1)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- Honeywell North Lanyards and Lifelines