Shop All Leather Driver's Gloves
This Product is Discontinued
Honeywell North
Leather Glove, Drivers, 10XL, Tan, PR (Discontinued)
Mfr # 248DI/10XL
Zoro # G4932435
This Product is Discontinued
Key Features
- Color Tan
- Thumb Style Straight
- Application Utility Workers, Truck and Fork Drivers, Construction and Farm Equipment Operators
- Sold As Pair
- Minimum Temperature Not Rated
Product Information
- Brand Honeywell North
- MFR # 248DI/10XL
- Zoro # G4932435
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Color | Tan |
Thumb Style | Straight |
Application | Utility Workers, Truck and Fork Drivers, Construction and Farm Equipment Operators |
Sold As | Pair |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Description
Leather Gloves, Sold As Pair, Thumb Style Straight, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.