Shop All Ear Plugs
Honeywell North
Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box
Mfr # MAX-30
Zoro # G802538760
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Corded/Uncorded
- Noise Reduction Rating 33
- Cord Color Turqouise
- Earplug Size One Size Fits All
Product Information
- Brand Honeywell North
- MFR # MAX-30
- Zoro # G802538760
- UPC # 33552000051
- Country of Origin Unknown
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Disposable |
Cord Options | Corded/Uncorded |
Noise Reduction Rating | 33 |
Cord Color | Turqouise |
Description
HOWARD LEIGHT MAX-30 MAX® EAR PLUGS, DISPOSABLE, NRR 33, CORDED, 100 PAIRS/BOX MAX® PROVIDES SUPERIOR NOISE-BLOCKING PERFORMANCE IN A SINGLE-USE EARPLUG. THE WORLD'S MOST-USED POLYURETHANE FOAM EARPLUG. CONTOURED BELL-SHAPE IS EASIER TO INSERT, RESISTS TENDENCY TO BACK-OUT OF EAR CANAL. POLYURETHANE FOAM ENHANCES COMFORT, ESPECIALLY FOR LONG-TERM WEAR. SMOOTH, SOIL-RESISTANT CLOSED-CELL FOAM SKIN PREVENTS DIRT BUILD-UP.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- ALLEN BRADLEY STEADY LED RED 24V-AC 24V-DC LIGHT MODULE (855E-24TL4)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- HONEYWELL NORTH Reusable Vinyl Contoured Bell Shape, 26 (QD30)
- HONEYWELL NORTH Howard Leight Laser Lite LL-LS4-REFILL Dispenser Refill, T-Shape, 200 Pair (LL-LS4-REFILL)
- HONEYWELL NORTH Howard Leight„¢ LL-30 Laser Lite® Ear Plugs, Disposable, NRR 32, Corded, 100 Pairs/Box (LL-30)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- HONEYWELL NORTH Howard Leight„¢ SMF-30 SmartFit® Reusable Earplugs, Corded, NRR 25, 100 Pairs/Box (SMF-30)
- HONEYWELL NORTH Howard Leight„¢ By Honeywell QD1 Quiet Multiple Use Uncorded Earplug, 100/Box (QD1)
- 3M E-A-R Ear Plugs, 500 PK (10080529910124)
- Honeywell North Hearing Protection