Shop All Ear Plugs
Honeywell North
Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box
Mfr # LPF-30
Zoro # G102538828
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Corded/Uncorded
- Noise Reduction Rating 30
- Cord Color Yellow
- Earplug Size One Size Fits All
Product Information
- Brand Honeywell North
- MFR # LPF-30
- Zoro # G102538828
- UPC # 33552003182
- Country of Origin Unknown
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Disposable |
Cord Options | Corded/Uncorded |
Noise Reduction Rating | 30 |
Cord Color | Yellow |
Description
HOWARD LEIGHT LPF-30 MAX LITE® EAR PLUGS, DISPOSABLE, NRR 30, CORDED, 100 PAIRS/BOX MAX LITE® - LOW PRESSURE FOAM FOR COMFORT. LOW PRESSURE POLYURETHANE FOAM EXPANDS GENTLY FOR COMFORTABLE LONG-TERM WEAR. IDEAL SIZE FOR WORKERS WITH SMALLER EAR CANALS. CONTOURED T-SHAPE FOR EASY HANDLING AND WEAR. SMOOTH, SOIL-RESISTANT CLOSED-CELL FOAM SKIN PREVENTS DIRT BUILD-UP. 100 PAIR/BOX. NRR 30 RATED WHEN TESTED TO ANSI STANDARD S3.19. EPA COMPLIANT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino™ AC Adapter (15519)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (406KAS3BLU)
- HONEYWELL NORTH Howard Leight„¢ LT-30 Laser Trak Earplugs, NRR 33, Corded, 100 Pairs/Box (LT-30)
- HONEYWELL NORTH Howard Leight„¢ LL-30 Laser Lite® Ear Plugs, Disposable, NRR 32, Corded, 100 Pairs/Box (LL-30)
- HONEYWELL NORTH Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box (MAX-30)
- HONEYWELL NORTH Howard Leight„¢ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (FF-1)
- HONEYWELL NORTH Howard Leight FUS30SHP Fusion Earplugs, Small, NRR 27, Corded, 100 PairsBox (FUS30S-HP)
- HONEYWELL NORTH Howard Leight LL1D Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 500 PairsBox (LL-1-D)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Yellow, 5 PK (PRP-FY10)
- Honeywell North Hearing Protection