Shop All Chemical Resistant Gloves
Honeywell North
Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves
Mfr # NK803ES/10
Zoro # G702680378
product price: $39.19
/pr
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Color Blue
- Height 2.8
- Width 4.4
- Outside Diameter 0.55
Product Information
- Brand Honeywell North
- MFR # NK803ES/10
- Zoro # G702680378
- UPC # 821812007564
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 26 in |
Height | 2.8 |
Width | 4.4 |
Outside Diameter | 0.55 |
Details
Color | Blue |
Glove Materials | Nitrile |
Description
These liquid-proof, shoulder-length nitrile gloves extend 26" up the arm for excellent chemical protection. Available sizes: M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear (5015M)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Jet Fuel Only Sign, Portrait (OS-NS-A-710-V-13761)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, L, 1 PR (660-L)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (SSG/9)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ESIN/9)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- HONEYWELL NORTH North Silver Shield/4H Gloves X-Large 16" L (WPL262-XL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-085)
- Honeywell North Gloves & Hand Protection