Shop All Reusable Respirators
Honeywell North
Half Mask Respirator, Black, S Mask Size
Mfr # HM502TS
Zoro # G2779853
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Cartridges Included 0
- Facepiece Material Elastomer
- Mask Headstrap Type Drop Down
- Includes None
- Disposable/ Reusable Reusable
Product Information
- Brand Honeywell North
- MFR # HM502TS
- Zoro # G2779853
- UPC # 883940379296
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Number of Cartridges Included | 0 |
Facepiece Material | Elastomer |
Mask Headstrap Type | Drop Down |
Includes | None |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator |
Respirator Connection Type | Threaded |
Head Harness Material | Elastomer |
Configured For | Cartridges |
Color | Black |
Series | HM500 |
Cartridges Included | No |
Description
Half Mask Respirator, HM500 Series, S, Cartridges Included No, Facepiece Material Elastomer, Respirator Connection Type Threaded, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-201)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW18)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large (760008A)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7781P100M)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM501TM)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- Honeywell North Reusable Respirators