Shop All Reusable Respirators
Honeywell North
Half Mask Respirator, Black, L Mask Size
Mfr # HM502TL
Zoro # G2780510
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Mask Size L
- Series HM500
- Mask Headstrap Type Drop Down
- Head Harness Material Elastomer
Product Information
- Brand Honeywell North
- MFR # HM502TL
- Zoro # G2780510
- UPC # 883940379319
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator |
Series | HM500 |
Mask Headstrap Type | Drop Down |
Head Harness Material | Elastomer |
Number of Cartridges Included | 0 |
Facepiece Material | Elastomer |
Color | Black |
Configured For | Cartridges |
Cartridges Included | No |
Respirator Connection Type | Threaded |
Includes | None |
Description
Half Mask Respirator, HM500 Series, L, Cartridges Included No, Facepiece Material Elastomer, Respirator Connection Type Threaded, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- HONEYWELL NORTH Half Mask Respirator, Black, M Mask Size (HM502TM)
- HONEYWELL NORTH 760008 Full-Face Respirator (760008A)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- HONEYWELL NORTH Survivair™2000, S-Series Half Mask, M (B260000)
- HONEYWELL NORTH Respirator and Filter, N99, Universal (7190N99)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- Honeywell North Masks & Respiratory Protection