Shop All Supplied Air Systems
Honeywell North
Full Face Resp, S, Strap, Hydration Tube
Mfr # 212012
Zoro # G1807499
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size S
- Standards NIOSH
- Pressure Variable
- Includes Strap Facepiece, Hydration Tube
- Headgear Included No
Product Information
- Brand Honeywell North
- MFR # 212012
- Zoro # G1807499
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | S |
Size | S |
Details
Standards | NIOSH |
Pressure | Variable |
Includes | Strap Facepiece, Hydration Tube |
Headgear Included | No |
Item | Full Facepiece Respirator |
For Use With | Mfr. No. P968459 |
Description
Full Facepiece Respirator, Includes Strap Facepiece, Hydration Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- HONEYWELL NORTH Supplied Air System, Univ., 5min, Harness (P968413)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9215-02)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES Airline Respirator, 15 psi (9904)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- ALLEGRO INDUSTRIES High Pressure Heater w/ belt (4000-20)
- Honeywell North Masks & Respiratory Protection