Shop All Hard Hats
Honeywell North
Full Brim Hard Hats, Ratchet, White
Mfr # E1RW01A000
Zoro # G907469662
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Thermoplastic
- Color White
- Hard Hat ANSI Class ANSI Z89.1 2003 Type 1 Class C
- Accessory Mounting Options Non-Slotted
Product Information
- Brand Honeywell North
- MFR # E1RW01A000
- Zoro # G907469662
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hats |
Head Protection Style | Full Brim |
Head Protection Material | Thermoplastic |
Color | White |
Hard Hat ANSI Class | ANSI Z89.1 2003 Type 1 Class C |
Accessory Mounting Options | Non-Slotted |
Description
The Honeywell FibreMetal E1RW Full Brim Hard Hat is built for strength and duribility perfect for extreme environments across the globe that features a 3RW2 Ratchet Headband, 8 Pt Ratchet Suspension, and Superlectric Thermoplastic shell material
- •Smooth crown design eliminates the risk of an impacting object being trapped by ribs, ridges, or slots
- •Provides protection from the sun, non-toxic splash, dust, dirt, and debris
- •360 degree sweatband which is padded for comfort and perforated to allow air to circulate for a cooling effect
- •Head size selection, and headband adjustment allows users to wear headgear for prolonged periods of time comfortably
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM ROLLUP CONSTRUCTION SIGN FRC705 (FRC705)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927-M)
- MCR SAFETY Steelcore Ii 21 Sleeve (9321)
- HONEYWELL NORTH Howard Leight„¢ TRUSTFITPOD-30 TrustFit„¢ Ear Pod, NRR 28, Corded, 100 Pairs/Box (TRUSTFITPOD-30)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Orange (A119R030000)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (A89R150000)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- Honeywell North Hard Hats