Shop All Hard Hats
This Product is Discontinued
Honeywell North
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (Discontinued)
Mfr # A59R030000
Zoro # G4436494
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-3/4 to 7-3/8
- Series Peak A59
- Head Protection Suspension Type Ratchet (4-Point)
Product Information
- Brand Honeywell North
- MFR # A59R030000
- Zoro # G4436494
- UPC # 821812496788
- Country of Origin Mexico
- Category Hard Hats
Dimensions
Fits Hat Size | 6-3/4 to 7-3/8 |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-3/4 to 7-3/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.