Shop All First Aid Kits
This Product is Discontinued
Honeywell North
First Aid kit, Plastic, 1 Person (Discontinued)
Mfr # FAKTRAVEL
Zoro # G8095626
This Product is Discontinued
Key Features
- Includes (100) Disposable Thermometers, 2 in x 4 yd Elastic Bandage, (100) Antimicrobial Wipes, 4 in Bandage Scissor, Tweezers, (25) Extra Large Adhesive Bandage, (50) Fingertip Bandage, (50) Knuckle Bandage, (30) 1 in x 3 in Plastic Bandage, (100) 3 in Cotton Tips, (100) 2 in x 2 in Sterile Gauze Pads, (2) Pair Nitrile Gloves, 1 oz Sterile Eyewash, (300) Insect Repellent Towelette, (250) Electrolyte Tablets, (400) Anti-Diarrheal Tablets, (50) Aypanal Tablets, (125) Cedaprin Tablets, (24) Nasal Decongestant Tablets, (100) Multi Symptom Cold Relief Tablets
- First Aid Kit Type Kit
- First Aid Kit Application First Response
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards FDA
Product Information
- Brand Honeywell North
- MFR # FAKTRAVEL
- Zoro # G8095626
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3.25 in |
Depth | 2.25 in |
Details
Includes | (100) Disposable Thermometers, 2 in x 4 yd Elastic Bandage, (100) Antimicrobial Wipes, 4 in Bandage Scissor, Tweezers, (25) Extra Large Adhesive Bandage, (50) Fingertip Bandage, (50) Knuckle Bandage, (30) 1 in x 3 in Plastic Bandage, (100) 3 in Cotton Tips, (100) 2 in x 2 in Sterile Gauze Pads, (2) Pair Nitrile Gloves, 1 oz Sterile Eyewash, (300) Insect Repellent Towelette, (250) Electrolyte Tablets, (400) Anti-Diarrheal Tablets, (50) Aypanal Tablets, (125) Cedaprin Tablets, (24) Nasal Decongestant Tablets, (100) Multi Symptom Cold Relief Tablets |
First Aid Kit Type | Kit |
First Aid Kit Application | First Response |
First Aid Kit ANSI Standards | Not ANSI Compliant |
Standards | FDA |
Unitized | No |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable |
Number of Shelves | 1 |
Waterproof | No |
Color | Clear |
First Aid ANSI Kit Type | Not ANSI Compliant |
People Served Per Kit | 1 |
Industry Type | Healthcare |
Item | First Aid kit |
Color Code | No |
For Use With | Emergency |
Number of Components | 21 |
People Served per Kit | 1 |
Product Type | First Aid Kit |
ANSI Standard | Not ANSI Compliant |
Description
First Aid Kit, Number of Components 21, Standards FDA, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.