Shop All EMT Supplies
This Product is Discontinued
Honeywell North
Fingertip Saw, Silver (Discontinued)
Mfr # 14323
Zoro # G0953346
This Product is Discontinued
Key Features
- Color Silver
- Disposable Yes
- Material Steel Wire
- Industry Type Healthcare
- Features Used In Mfr No. 148835
Product Information
- Brand Honeywell North
- MFR # 14323
- Zoro # G0953346
- Country of Origin China
- Category EMT Supplies
Dimensions
Overall Length | 24 in |
Details
Item | Fingertip Saw |
Color | Silver |
Disposable | Yes |
Material | Steel Wire |
Industry Type | Healthcare |
Features | Used In Mfr No. 148835 |
Hand Saw Product Type | Wire Saws |
Material Application | Bone, Plastic, Wood |
Handle Material | Steel |
Blade Material | Steel |
Non-Sparking | No |
Type | Wire |
Description
Fingertip Saw, Blade Material Steel, Features Used In Mfr No. 148835, Hand Saw Product Type Wire Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.