Shop All Cartridges And Filters
Honeywell North
Filter, R95, White, 2 PK, NIOSH
Mfr # 7531R95
Zoro # G2681271
product price: $3.93
/pk 2, $1.97/ea
$3.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With North Full or Half Mask Respirators
- Color Code White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Threaded
- NIOSH Rating R95
Product Information
- Brand Honeywell North
- MFR # 7531R95
- Zoro # G2681271
- UPC # 821812002989
- Country of Origin Mexico
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | North Full or Half Mask Respirators |
Color Code | White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Threaded |
NIOSH Rating | R95 |
Typical Application | Particulates |
Standards | NIOSH |
Series | N |
Shop By | Closeouts |
Description
Filter, NIOSH Rating R95, White, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 1 PR, NIOSH (75SCL)
- HONEYWELL NORTH Filter, N95, White, 10 PK, NIOSH (7506N95)
- HONEYWELL NORTH Filter, Threaded, N99, White, 10 PK, NIOSH (7506N99)
- HONEYWELL NORTH North® 7581P100L, P100 N Series Organic Vapor Cartridge & Filter, 2/Pk (7581P100L)
- HONEYWELL NORTH 75SCP100 Combination Gas and Vapor Cartridge with P100 Particulate Filter, 2PK (75SCP100L)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- 3M N95 Particulate Filters, Pkg. of 10 (3M 5N11)
- Honeywell North Masks & Respiratory Protection