Shop All Cartridges And Filters
Honeywell North
Filter, Magenta, 5 PK
Mfr # PA7HE
Zoro # G5512250
product price: $286.99
/pk 5, $57.40/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PA700 Series PAPR
- Color Code Magenta
- Respirator Cartridge Type PAPR
- Respirator Connection Type Threaded
- NIOSH Rating HEPA
Product Information
- Brand Honeywell North
- MFR # PA7HE
- Zoro # G5512250
- UPC # 883940319179
- Country of Origin Mexico
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | PA700 Series PAPR |
Color Code | Magenta |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Threaded |
NIOSH Rating | HEPA |
Typical Application | Particulate Aerosols |
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series Honeywell North PA700 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13D)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, Yellow, 1 PR, NIOSH (N75003L)
- HONEYWELL NORTH Cartridge, Threaded, CL, HC, SD, HF, HS, CD, White, 1 PR, NIOSH (N75002L)
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- HONEYWELL NORTH Filter, N95, White, 10 PK, NIOSH (7506N95)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- Honeywell North Masks & Respiratory Protection