Shop All Lanyards and Lifelines
Honeywell North
Falcon„¢ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT
Mfr # MP16P-Z7/16FT
Zoro # G002572885
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
- Harness End Connection Material Galvanized Steel | Stainless Steel
Product Information
- Brand Honeywell North
- MFR # MP16P-Z7/16FT
- Zoro # G002572885
- UPC # 612230150099
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Harness End Connection Material | Galvanized Steel | Stainless Steel |
Description
FALCON SELF-RETRACTING LIFELINES
- CORROSION-RESISTANT STAINLESS STEEL AND ALUMINUM INTERNAL COMPONENTS EXTEND SERVICE LIFE AND REDUCE REPLACEMENT COSTS NEW AND IMPROVED LOAD INDICATOR ON THE SNAP HOOK IDENTIFIES WHEN THE UNIT NEEDS TO BE REMOVED FROM SERVICE NO ANNUAL FACTORY RECERTIFICATION REQUIRED UNIQUE SIDE PAYOUT DESIGN REDUCES WEAR ON THE ENTRY GUIDE BUSHING AND CABLE FOR SMOOTH OPERATION WITH LESS DRAG ENGINEERED SPRING RETRACTION TENSION SMOOTH, QUIET OPERATION WEB LIFELINE WITH STAINLESS STEEL SWIVEL, ALUMINUM CARABINER AND ALUMINUM SNAP HOOK. LOCKING SNAP HOOK- 3/4" GATE OPENING ANSI A10.32
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME CO Lathem, Ribbon, Purple (VIS6008)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- HONEYWELL NORTH Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL (216WLS-Z7/6FTYL)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- SAFEWAZE Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook (FS-FSP14095-W-RBH)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1241482)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- Honeywell North Lanyards and Lifelines