Shop All Cartridges And Filters
Honeywell North
Defender P100 Multi-Purpose Cartridge
Mfr # 75SCP100L
Zoro # G309145416
product price: $33.19
/pr
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Magenta/Olive
- Height 1 in
- Length 1 in
- Width 0.650 in
Product Information
- Brand Honeywell North
- MFR # 75SCP100L
- Zoro # G309145416
- UPC # 883940107684
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Height | 1 in |
Length | 1 in |
Width | 0.650 in |
Details
Item Type | Combination Cartridge, Filter |
Color Code | Magenta/Olive |
Description
Defender Multi-Purpose with P100: Approved for use against Organic Vapors, Ammonia, Methylamine, Formaldehyde and Acid Gases Chlorine, Hydrogen Chloride, Sulfur Dioxide, Hydrogen Sulfide, Chloride Dioxide, Hydrogen Fluoride; and 99.97% filter efficiency for all particulates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T915)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- SICURIX Magicard 600 YMCKO Ribbon, 300 Prints, MB300YMCKO/2 (MB300YMCKO/2)
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 7582P100L, 2/PK (7582P100L)
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, Yellow, 1 PR, NIOSH (N75003L)
- HONEYWELL NORTH North N75003 Organic Vapor, Acid and Gas Cartridge, 2PK (N75003L)
- HONEYWELL NORTH Filter, P100, Magenta, 144 PK, NIOSH (7580P100)
- HONEYWELL NORTH Cartridge, Threaded, AM, MA, Green, 1 PR, NIOSH (N75004L)
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- MSA SAFETY Filter, Bayonet, P100, Nuisance Level AG, HF, Magenta, 2 PK, NIOSH (818344)
- Honeywell North Masks & Respiratory Protection