Shop All Respirator Accessories
Honeywell North
Conversion Kit
Mfr # 8404-H5
Zoro # G2216121
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7600, 7800, 85780 Series Full Face Pieces
- Size 4-1/4 x 2 in
- Includes Welding Attachment
- Color Black
- Standards NIOSH Certified with North 5400 and 7600 Series Facepieces
Product Information
- Brand Honeywell North
- MFR # 8404-H5
- Zoro # G2216121
- Country of Origin Mexico
- Category Respirator Accessories
Dimensions
Size | 4-1/4 x 2 in |
Details
For Use With | 7600, 7800, 85780 Series Full Face Pieces |
Item | Welding Shield Conversion Kit |
Includes | Welding Attachment |
Color | Black |
Standards | NIOSH Certified with North 5400 and 7600 Series Facepieces |
Series | 8400 |
Brand and Series | Honeywell North 8400 |
Compatible with Brand | Honeywell North |
System Type | APR System, SAR System |
Compatible with Series | 7600, 7800, 85780 |
Compatible with Manufacturer Part Number | 760008A, 760008AS, 760008ASW, 760008AW |
Description
Item Welding Shield Conversion Kit, For Use With 7600, 7800, 85780 Series Full Face Pieces, Compatible with Brand Honeywell North, Compatible with Series 7600, 7800, 85780, Compatible with Manufacturer Part Number 760008A, 760008AS, 760008ASW, 760008AW, 8400, Includes Welding Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19201)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- HONEYWELL NORTH Lens Covers, PK50 (14901011)
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- HONEYWELL NORTH Basic Sealing flange (80840-H5)
- HONEYWELL NORTH Respirator Wipes, Alcohol Free, PK100 (7003A)
- HONEYWELL NORTH Inhalation Valve, PK6 (770017)
- HONEYWELL NORTH Cradle Suspension Head Harness (770092)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- Honeywell North Masks & Respiratory Protection