Shop All Cartridges And Filters
Honeywell North
Combination Cartridge/Filter, Black, Magenta, 4 PK
Mfr # PA7OVHE
Zoro # G7808461
product price: $439.99
/pk 4, $110.00/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Black, Magenta
- Respirator Cartridge Type PAPR
- Respirator Connection Type Threaded
- NIOSH Rating HEPA, Organic Vapor (OV)
- Series PA700
Product Information
- Brand Honeywell North
- MFR # PA7OVHE
- Zoro # G7808461
- UPC # 883940380384
- Country of Origin Mexico
- Category Cartridges And Filters
Details
Item | Combination Cartridge/Filter |
Color Code | Black, Magenta |
Respirator Cartridge Type | PAPR |
Respirator Connection Type | Threaded |
NIOSH Rating | HEPA, Organic Vapor (OV) |
Series | PA700 |
Description
Combination Cartridge/Filter, NIOSH Rating HEPA, Organic Vapor (OV), Black, Magenta, Compatible with Brand and Series Honeywell North Primair 700 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- SQUIDS BY ERGODYNE Glove Clip Holder, Belt Clip, Squids 3405 Series, Holds Gloves & Gear, Black (3405)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- WEARWELL 74 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- HONEYWELL NORTH Filter, R95, White, 2 PK, NIOSH (7531R95)
- HONEYWELL NORTH Combination Gas and Vapor Cartridges, 2PK (7582P100L)
- HONEYWELL NORTH Cartridge, Threaded, AM, MA, Green, 1 PR, NIOSH (N75004L)
- HONEYWELL NORTH North® 7581P100L, P100 N Series Organic Vapor Cartridge & Filter, 2/Pk (7581P100L)
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 7582P100L, 2/PK (7582P100L)
- MSA SAFETY MSA Comfo® Respirator Reusable Snap-On Filter Cover, 1/Pack, 489353 (489353)
- Honeywell North Masks & Respiratory Protection