Shop All Bump Caps
Honeywell North
Bump Caps, Pin Lock Suspension, Blue
Mfr # BC86080000
Zoro # G907469389
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suspension Adjustment Type Pin Lock
Product Information
- Brand Honeywell North
- MFR # BC86080000
- Zoro # G907469389
- Country of Origin Mexico
- Category Bump Caps
Details
Item | Bump Caps |
Color | Blue |
Suspension Adjustment Type | Pin Lock |
Description
The North by Honeywell is a low hazard bump cap, well ventilated and lightweight for total wearer comfort 20ea per case
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- HAWS Dust Cover (9094)
- LYLE Alum Danger Live Wire, 14"x10" (LCU4-0047-NA_14X10)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Green (BC86040000)
- HONEYWELL NORTH Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (BC86010000)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, White (BC86010000)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 (BC86020000)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Blue, Fits Hat Size 6-1/2 to 8 (BC86070000)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Navy, Fits Hat Size One Size Fits Most (BC86080000)
- ERB SAFETY ERB„¢ 19118 Vented 4-Point Suspension Bump Cap, Green (19118)
- Honeywell North Head Protection