Shop All Chemical Neutralizers
Honeywell North
Body Fluid Control Solidifier, 8 oz.
Mfr # 127001
Zoro # G2002366
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Shaker Bottle
- Color White
- Container Size 8 oz
- Spill Control - Fluids Absorbed Universal
- Features Quickly Absorbs and Solidifies Potentially Infectious Bodily Fluids
Product Information
- Brand Honeywell North
- MFR # 127001
- Zoro # G2002366
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 8 oz |
Details
Container Type | Shaker Bottle |
Item | Bodily Fluid Solidifier |
Color | White |
Spill Control - Fluids Absorbed | Universal |
Features | Quickly Absorbs and Solidifies Potentially Infectious Bodily Fluids |
Easy Clean Up | Yes |
Scent | Not Scented |
Specialized Applications | Agriculture, Chemical, Construction, Fire Protection, Food Processors, Forestry, Government Law Enforcement, Manufacturing, Medical, Military, Mining, Municipal Services, Nuclear, Oil and Gas, Pharmaceutical, Steel and Metals Transportation, Utilities, Welding, Wind Energy |
Disinfecting | No |
Product Type | Bodily Fluid Solidifier |
Container Type and Capacity | 8 oz Shaker Bottle |
Description
Bodily Fluid Solidifier, Container Type Shaker Bottle, Container Type and Capacity 8 oz Shaker Bottle, Specialized Applications Agriculture, Chemical, Construction, Fire Protection, Food Processors, Forestry, Government Law Enforcement, Manufacturing, Medical, Military, Mining, Municipal Services, Nuclear, Oil and Gas, Pharmaceutical, Steel and Metals Transportation, Utilities, Welding, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sound Horn Proceed Slowly Sign, C608PB (C608PB)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- SPILFYTER Base Neutralizer, 31 lb, Red, PK12 (430001)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- SPILL-X Multi-Purpose Neutralizing Kit, 6PK (GEN527)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- Honeywell North Chemical Neutralizers