Shop All Faceshields and Visors
Honeywell North
Black Metal Forestry Screen Visor
Mfr # FS03-H5
Zoro # G407462460
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- For Use With Slotted Hard Caps
- Dielectric Protection No
- Hard Hat ANSI Type Forestry Screen
Product Information
- Brand Honeywell North
- MFR # FS03-H5
- Zoro # G407462460
- Country of Origin Mexico
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Black |
Material | Metal |
For Use With | Slotted Hard Caps |
Dielectric Protection | No |
Hard Hat ANSI Type | Forestry Screen |
Description
As part of the fullyintegrated headeyefacehearing protection total protection concept, North by Honeywell offers specialized kits for industry, agriculture and forestry The North by Honeywell FS03 Self Adapting Black Metal Forestry 7 x 1512 Screen Visor is a critical component of these kits, providing an integrated adapter for hard hats that does not require brackets and is ANSI Z871 and CSA Z943 compliant
- •7" x 15-1/2"
- •Integrated adapters
- •Mesh visor provides ventilation
- •Not requiring bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Personal Safety Division 247-340-4002 E-A-R Ultrafit Corded Earplugs; Hearing Conservation 340-4002 In Carrying Case 200 Pr-Case (247-340-4002)
- WYK Spill Kit, Universal, 30 gal. Drum (1531)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- HONEYWELL NORTH Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199IRUV5)
- HONEYWELL NORTH Honeywell FibreMetal Clear Propionate Faceshield Window for FM400FM500DCCL Series (6750CL)
- HONEYWELL NORTH Headgear, Ratchet, HeatResist, w/Sweatband (11380048)
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- HONEYWELL NORTH Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups (F4400)
- HONEYWELL NORTH Headgear, Ratchet, Gray, 7In. Crown (F500-H5)
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness (10194820)
- Honeywell North Eye Protection