Shop All Biohazard Bags
This Product is Discontinued
Honeywell North
Biohazard Bags, 10 gal., Red (Discontinued)
Mfr # 021602
Zoro # G6389498
This Product is Discontinued
Key Features
- Color Red
- Capacity 10 gal
- Width 24 in
- Material High Density Polyethylene (HDPE)
- Height 23 in
Product Information
- Brand Honeywell North
- MFR # 021602
- Zoro # G6389498
- Country of Origin Canada
- Category Biohazard Bags
Dimensions
Width | 24 in |
Height | 23 in |
Details
Color | Red |
Item | Biohazard Bags |
Capacity | 10 gal |
Material | High Density Polyethylene (HDPE) |
Legend | Biohazard Symbol |
Strength Rating | Medium |
Trash Bag Material | High Density Polyethylene (HDPE) |
Thickness | 0.5 mil |
Bag Closure Type | Twist Tie |
Package Configuration | Flat Pack |
Max. Load | 10 gal |
Bag Product Grouping | Biohazard Bags |
Trash Bag Color Family | Red |
Description
Biohazard Bags, Capacity 10 gal, Trash Bag Material HDPE, Thickness 0.5 mil, Color Red, Legend Biohazard Symbol, Bag Closure Type Twist Tie, Width 24 in, Height 23 in, Max. Load 10 gal, Package Configuration Flat Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.