Shop All Chemical Resistant Gloves
Honeywell North
15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR
Mfr # ATCP1815/O/11
Zoro # G4642635
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 15 mil
- Supported / Unsupported Unsupported
- Resists Abrasions, Cuts, Snags, Tear and Puncture
- Special Features Certified Incinerable, Diamond Embossed Palm, Embossed Hand Sizes
- Standards MIL-G-82242D
Product Information
- Brand Honeywell North
- MFR # ATCP1815/O/11
- Zoro # G4642635
- UPC # 821812021881
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 15 in |
Details
Item | Chemical Resistant Gloves |
Glove Thickness | 15 mil |
Supported / Unsupported | Unsupported |
Resists | Abrasions, Cuts, Snags, Tear and Puncture |
Special Features | Certified Incinerable, Diamond Embossed Palm, Embossed Hand Sizes |
Standards | MIL-G-82242D |
Color | Orange |
Application | Power Plant Clean Ups, Routine Nuclear Laboratory Procedures and Processing of Materials for Shipping, Storage or Decontamination, Wet and Dry |
Cuff Style | Beaded |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 15 mil, 15 in, Cuff Beaded, Glove Size 11, Color Orange, Unsupported, Standards MIL-G-82242D, Resists Abrasions, Cuts, Snags, Tear and Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-04)
- DYMO Rhino Perm Vinyl Industrial Label Tape, 0.5x18 ft, White/Black Print (18444)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131/11)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131/10)
- HONEYWELL NORTH Honeywell North 11"L, 16-mil Butyl Gloves (B161R/8)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- Honeywell North Gloves & Hand Protection