Shop All Chemical Resistant Gloves
Honeywell North
13" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # LA132G/11
Zoro # G4638322
product price: $3.85
/pr
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Special Features Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
- Resists Abrasion; Caustics; Snags; Cuts; Punctures; Solvents
- Standards ANSI/ISEA 105 - ASTM D3389-05; EN388
- Glove Thickness 15 mil
Product Information
- Brand Honeywell North
- MFR # LA132G/11
- Zoro # G4638322
- UPC # 821812020280
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 15 |
Glove Length | 13 in |
Details
Color | Green |
Special Features | Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit |
Resists | Abrasion; Caustics; Snags; Cuts; Punctures; Solvents |
Standards | ANSI/ISEA 105 - ASTM D3389-05; EN388 |
Glove Thickness | 15 mil |
Supported / Unsupported | Unsupported |
Application | Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease |
Item | Chemical Resistant Gloves |
Glove Texture Location | Smooth |
Cuff Style | Straight |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasion; Caustics; Snags; Cuts; Punctures; Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, L, 1 PR (B074GI/L)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 7, 1 PR (NK803ES/7)
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (87-029)
- Honeywell North Chemical Resistant Gloves