Shop All Chemical Resistant Gloves
Honeywell North
11" Chemical Resistant Gloves, Butyl, 7, 1 PR
Mfr # B161R/7
Zoro # G4742911
product price: $50.15
/pr
Sold in multiples of 6 for $300.90
$300.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Supported / Unsupported Unsupported
- Standards Meeting the requirements of MIL-DTL-43976D
- Glove Length 11 in
- Color Black
- Special Features Available with Grip Saf Palm, Curved Finger and Hand Design, Flexible and Sensitive
Product Information
- Brand Honeywell North
- MFR # B161R/7
- Zoro # G4742911
- UPC # 821812008219
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 11 in |
Glove Size | 7 |
Details
Supported / Unsupported | Unsupported |
Standards | Meeting the requirements of MIL-DTL-43976D |
Color | Black |
Special Features | Available with Grip Saf Palm, Curved Finger and Hand Design, Flexible and Sensitive |
Glove Thickness | 16.00 mil |
Item | Chemical Resistant Gloves |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers |
Resists | Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk |
Cuff Style | Rolled Bead |
Glove Materials | Butyl |
Description
Chemical Resistant Gloves, Butyl, 16 mil, 11 in, Cuff Rolled Bead, Glove Size 7, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161R/8)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- HONEYWELL NORTH Honeywell North 11"L, 16-mil Butyl Gloves (B161R/8)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/9)
- HONEYWELL NORTH North Silver Shield/4H Gloves Large 16" L (WPL262-L)
- HONEYWELL NORTH North® Butyl B131 13 Mil Smooth Finish Butyl Gloves, 8 (B131R/8)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- Honeywell North Gloves & Hand Protection