Shop All Chemical Resistant Gloves
Honeywell North
11" Chemical Resistant Gloves, Butyl, 11, 1 PR
Mfr # B131R/11
Zoro # G4740574
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Available with Grip Saf Palm, Curved Finger and Hand Design, Flexible and Sensitive
- Supported / Unsupported Unsupported
- Glove Length 11 in
- Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk
- Color Black
Product Information
- Brand Honeywell North
- MFR # B131R/11
- Zoro # G4740574
- UPC # 821812007885
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 11 in |
Glove Size | 11 |
Details
Special Features | Available with Grip Saf Palm, Curved Finger and Hand Design, Flexible and Sensitive |
Supported / Unsupported | Unsupported |
Resists | Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk |
Item | Chemical Resistant Gloves |
Color | Black |
Glove Thickness | 13.00 mil |
Standards | Meeting the requirements of MIL-DTL-43976D |
Application | Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General) |
Glove Liner Material | Sanitized Interior |
Cuff Style | Rolled Bead |
Glove Materials | Butyl |
Description
Chemical Resistant Gloves, Butyl, 13 mil, 11 in, Cuff Rolled Bead, Lining Sanitized Interior, Glove Size 11, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE 36 x 34 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD34360)
- WELDAS Winter Liner, M Duty, Gray, Single Layer Polar Fleece (23-7780)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- TRU-SPEC Mens Tactical Pants, Size 40", Khaki (1070)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (SSG/11)
- HONEYWELL NORTH NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/8)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large (NK803ES/9)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797R)
- Honeywell North Gloves & Hand Protection