Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # BWC4-Y-N
Zoro # G8487818
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
- Housing Color Yellow
- Battery Life 2 yr
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Operating Temp. Range -20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Product Information
- Brand Honeywell
- MFR # BWC4-Y-N
- Zoro # G8487818
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.7 in |
Overall Width | 1.31 in |
Description
Multi-Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 10W, Brn, PR (86509)
- 212 PERFORMANCE Economy Full Coverage Lightweight Ear Muff Style 29 dB SNR Hearing Protector (HPO100)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series (M020-11101-101)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- Honeywell Gas Detection