Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 18 hr Battery Life, Yellow
Mfr # MCXL-X0HM-Y-NA
Zoro # G0044600
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
- Battery Life 18 hr
- Alarm Type Audible, Vibrating, Visual
Product Information
- Brand Honeywell
- MFR # MCXL-X0HM-Y-NA
- Zoro # G0044600
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.4 in |
Overall Width | 2.4 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 3.7V |
Overall Depth | 1.2 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Set of 4 Magnets for Kantek Acrylic Dispensers (AHM001)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- HONEYWELL Technologies By Cliphb-Case Hibernation Case For Bw Clip Gas Detectors (CLIPHB-CASE)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-42M)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (A-ALT5X-ALKB100C020)
- Honeywell Multi-Gas Detectors