Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 14 hr Battery Life, Gray
Mfr # M020-11111-111
Zoro # G2479229
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Vibrating
- Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
- Chemical Formula CL2, CO, H2S, HCN, NH3, NO2, O2, PH3, SO2
- Standards US and Canada: Classified for use in Class I, Division 1, Groups A, B, C and D, Europe: IECEX/ATEX (Ii 1G Ex Ia Iic T4), Ism License, Ce R and Tte, Anatel
- Sensor Range CL2 0 to 50 ppm, CO 0 to 500 ppm, H2S 0 to 100 ppm, HCN 0 to 50 ppm, NH3 100 ppm, NO2 0 to 50 ppm, O2 0 to 30.0%, PH3 20 ppm, SO2 0 to 20 ppm
Product Information
- Brand Honeywell
- MFR # M020-11111-111
- Zoro # G2479229
- Country of Origin China
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Width | 3.2 in |
Overall Depth | 1.7 in |
Overall Height | 5.7 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Housing Color Gray, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Wireless, Series QRAE 3, Sub-Brand RAE Systems, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 0 Percent, Alarm Volume Level 95 dB, Battery Life 14 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- BRADY Metal Ball Seal, PK100 (95197)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAB3-A2C112E-421)
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- Honeywell Multi-Gas Detectors