Shop All Multi-Gas Detectors
Honeywell
Multi-Gas Detector, 12 hr Battery Life, Black
Mfr # MAB3-A2C112E-421
Zoro # G3943972
product price: $3,592.99
/ea
Free Shipping & Returns
$3,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Setting Adjustable
- Chemical Formula CO, H2S, O2
- Features Can be Configured with Up to 30 Sensor Options, Compartmentalized Design, Five-Way Notification System, Leak Detection Applications, Pumped, Plug and Play Battery, Wireless
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Standards ATEX, CSA Certified, IECEX, UL Listed
Product Information
- Brand Honeywell
- MFR # MAB3-A2C112E-421
- Zoro # G3943972
- Country of Origin Multiple
- Category Multi-Gas Detectors
Dimensions
Overall Height | 3.8 in |
Overall Depth | 1.25 in |
Overall Width | 2.2 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector & Calibration Kit, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Series MinRAE Lite, Sub-Brand RAE Systems, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
- WARNING: This product can expose you to chemicals including Chlorinated paraffins (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4FA10)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-100)
- SENSIT TECHNOLOGIES SENSIT Combustible Gas Leak Detector, 20ppm (TKX)
- Honeywell Multi-Gas Detectors