Shop All Pneumatic Controls
Honeywell
Modernization Kit
Mfr # 14002573-002/U
Zoro # G101866427
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Features 3-Pipe Day/Night, 30 psi Maximum Air Pressure, 5/32 in Barbed Fitting Connection, Decorative Housing Type, Dual Barbed Fittings Air Connection Type, High Volume Air Flow Output
- Includes Black Spacer Rings, Cover Plate with Paper Insert, Decorative Wall Ring, Foam Spacer, Screws, Universal Mounting Plate
- Color White
- Manufacturer Model Number 14002573-002/U
Product Information
- Brand Honeywell
- MFR # 14002573-002/U
- Zoro # G101866427
- UPC # 085267010689
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Overall Height | 4 in |
Overall Depth | 1/2 in |
Overall Width | 2 in |
Details
Item | Modernization Kit |
Material | Plastic, Steel |
Features | 3-Pipe Day/Night, 30 psi Maximum Air Pressure, 5/32 in Barbed Fitting Connection, Decorative Housing Type, Dual Barbed Fittings Air Connection Type, High Volume Air Flow Output |
Includes | Black Spacer Rings, Cover Plate with Paper Insert, Decorative Wall Ring, Foam Spacer, Screws, Universal Mounting Plate |
Color | White |
Manufacturer Model Number | 14002573-002/U |
Shape | Rectangle |
Accessory Type | Modernization Kit |
Mounting Direction | Horizontal, Vertical |
Compatible Manufacturer Model Number | TP971C |
Color/Material | Plastic |
Compatible Brand and Series | Honeywell |
Description
Modernization Kit, Color White, Compatible Brand and Series Honeywell, Compatible Manufacturer Model Number TP971C, Includes Black Spacer Rings, Cover Plate with Paper Insert, Decorative Wall Ring, Foam Spacer, Screws, Universal Mounting Plate, Material Plastic, Steel, Mounting Direction Horizontal, Vertical, Features 3-Pipe Day/Night, 30 psi Maximum Air Pressure, 5/32 in Barbed Fitting Connection, Decorative Housing Type, Dual Barbed Fittings Air Connection Type, High Volume Air Flow Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-1000B)
- ARM & HAMMER Pleated Air Filter, 20" x 30" x 1", 4 Pack (KO20X30X1_4)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 8 in. ID x 25 ft. Length (01-225)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (TP972A2002/U)
- HONEYWELL Thermostat Cover Kit (14004407-910/U)
- HONEYWELL Relay, Pneumatic Reversing Control (RP972A1006/U)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- Honeywell Pneumatic Controls