Shop All Fan Parts
Honeywell
Minipeeper UV Detector, -40 Deg-250 Deg F
Mfr # C7027A1072
Zoro # G5561179
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Features Dimensions: 1-1/16" Diameter, 4" Length; Ambient Temperature Range: -40 F to 215 F; Lead Length: 96"
- Includes 1/2" NPT Threaded Spud Connector
Product Information
Details
For Use With | Universal |
Fits Brand | Multiple |
Features | Dimensions: 1-1/16" Diameter, 4" Length; Ambient Temperature Range: -40 F to 215 F; Lead Length: 96" |
Item | Minipeeper UV Detector, -40 Degrees to 250 Degrees F |
Includes | 1/2" NPT Threaded Spud Connector |
Description
Minipeeper UV Detector, -40 Degrees to 215 Degrees F, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- HONEYWELL Proportional Motor, 24V, Non Spring Return (M9484E1017)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HONEYWELL Actuator, 13 sec. Open with Shaft (V4055A1098)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- DAYTON Replacement Motor Cover (6366445)
- Honeywell Fan Parts