Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating
Mfr # V7-2S17D8-201
Zoro # G4630166
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Roller, Short
- AC Contact Rating - Snap Action Switch 0.1 A @ 125 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 0.82 in
- Height - Snap Action Switch 0.63 in
Product Information
- Brand Honeywell
- MFR # V7-2S17D8-201
- Zoro # G4630166
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 0.82 in |
Height - Snap Action Switch | 0.63 in |
Width - Snap Action Switch | 1.14 in |
Depth - Snap Action Switch | 0.4 in |
Length | 1.14" |
Height | 0.63" |
Mounting Dimension - Snap Action Switch | 0.87 in Centers |
Mounting Dimension | 0.41 x 0.87" Centers |
Depth | 0.4" |
Actuator Length | 0.82" |
Mounting Hole Diameter | 1/8 in |
Lever Actuator Length | 0.82 in |
Overall Depth | 0.4 in |
Overall Height | 0.63 in |
Body Width | 1.14 in |
Body Height | 0.63 in |
Body Depth | 0.4 in |
Overall Width | 1.14 in |
Description
Miniature Snap Action Switch, Lever, Roller, Short, AC Contact Rating - Snap Action Switch 0.1 A @ 125 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.82 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230SAPAM12)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82212-A2)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RS-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-201)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- Honeywell Snap Action Switches