Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 1A @ 120V AC Contact Rating
Mfr # V7-7D17D8-207
Zoro # G4713432
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Long, Roller
- AC Contact Rating - Snap Action Switch 1 A @ 125 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.35 in
- Height - Snap Action Switch 0.63 in
Product Information
- Brand Honeywell
- MFR # V7-7D17D8-207
- Zoro # G4713432
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.35 in |
Height - Snap Action Switch | 0.63 in |
Width - Snap Action Switch | 1.14 in |
Depth - Snap Action Switch | 0.4 in |
Depth | 0.4" |
Mounting Dimension - Snap Action Switch | 0.87 in Centers |
Length | 1.14" |
Mounting Dimension | 0.41 x 0.87" Centers |
Actuator Length | 1.35" |
Height | 0.63" |
Body Height | 0.63 in |
Overall Depth | 0.4 in |
Body Width | 1.14 in |
Overall Width | 1.14 in |
Overall Height | 0.63 in |
Lever Actuator Length | 1.35 in |
Body Depth | 0.4 in |
Mounting Hole Diameter | 1/8 in |
Description
Miniature Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 1 A @ 125 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.35 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 10A, 600V AC, Indicating (A6D10R)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-162)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- Honeywell Switches