Shop All Snap Action Switches
This Product is Discontinued
Honeywell
Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)
Mfr # V7-2B17D8-022
Zoro # G4546656
This Product is Discontinued
Key Features
- Actuator Type - Snap Action Switch Lever, Long
- AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V
- DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.41 in
Product Information
- Brand Honeywell
- MFR # V7-2B17D8-022
- Zoro # G4546656
- UPC # 078454920915
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.41 in |
Height - Snap Action Switch | 0.63 in |
Width - Snap Action Switch | 1.14 in |
Depth - Snap Action Switch | 0.4 in |
Mounting Dimension - Snap Action Switch | 0.87 in Centers |
Actuator Length | 1.41" |
Mounting Dimension | 0.41 x 0.87" Centers |
Length | 1.14" |
Depth | 0.4" |
Height | 0.63" |
Body Height | 0.63 in |
Body Depth | 0.4 in |
Overall Depth | 0.4 in |
Overall Width | 1.14 in |
Body Width | 1.14 in |
Overall Height | 0.63 in |
Mounting Hole Diameter | 1/8 in |
Lever Actuator Length | 1.41 in |
Description
Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.41 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.