Shop All Snap Action Switches
Honeywell
Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating
Mfr # V7-1S17D8-022
Zoro # G4724982
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Long
- AC Contact Rating - Snap Action Switch 0.1 A @ 125 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.41 in
- Height - Snap Action Switch 0.63 in
Product Information
- Brand Honeywell
- MFR # V7-1S17D8-022
- Zoro # G4724982
- Country of Origin Mexico
- Category Snap Action Switches
Dimensions
Lever Actuator Length - Snap Action Switch | 1.41 in |
Height - Snap Action Switch | 0.63 in |
Width - Snap Action Switch | 1.14 in |
Depth - Snap Action Switch | 0.4 in |
Mounting Dimension | 0.41 x 0.87" Centers |
Depth | 0.4" |
Length | 1.14" |
Height | 0.63" |
Actuator Length | 1.41" |
Mounting Dimension - Snap Action Switch | 0.87 in Centers |
Overall Depth | 0.4 in |
Overall Width | 1.14 in |
Lever Actuator Length | 1.41 in |
Body Width | 1.14 in |
Overall Height | 0.63 in |
Mounting Hole Diameter | 1/8 in |
Body Height | 0.63 in |
Body Depth | 0.4 in |
Description
Miniature Snap Action Switch, Lever, Long, AC Contact Rating - Snap Action Switch 0.1 A @ 125 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.41 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- HARTING Han 3A Hood Coupler 1 Lever Pg 1 X Pg11 Top Entry, PK 10 (09200031750)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW899-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9-048)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-201)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-057)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ18-A2)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH3)
- Honeywell Snap Action Switches