Honeywell

Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating


product price: $11.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Actuator Type - Snap Action Switch Lever
  • AC Contact Rating - Snap Action Switch 5 A @ 240 V
  • DC Contact Rating - Snap Action Switch 5A @ 30V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 1.4 in
See all product information

Product Information

Dimensions

Lever Actuator Length - Snap Action Switch 1.4 in
Height - Snap Action Switch 0.63 in
Width - Snap Action Switch 1.3 in
Depth - Snap Action Switch 0.41 in
Actuator Length 1.40"
Depth 0.41"
Length 1.3"
Mounting Dimension - Snap Action Switch 0.87 in Centers
Height 0.63"
Mounting Dimension 22.20 x 10.3mm Centers
Overall Width 1.3 in
Overall Height 0.63 in
Overall Depth 0.41 in
Lever Actuator Length 1.4 in

Details

Item Miniature Snap Action Switch
Actuator Type - Snap Action Switch Lever
AC Contact Rating - Snap Action Switch 5 A @ 240 V
DC Contact Rating - Snap Action Switch 5A @ 30V
Contact Form- Switches SPDT
Max. Pretravel 0.13 in
Over Travel 0.05 in
Watertight - Snap Action Switch Yes
Terminal Type Lead Wires
Current Rating 5A
Contact Form SPDT
Release Force 10 gf max
Electrical Connection - Snap Action Switch Lead Wires
Housing Material PBT Polyester Thermoplastic
Operating Temp. Range -40 Degrees to 185 Degrees F
Differential Travel 0.05 in
Standards CQC, cUL, ENEC, UL Listed
Operating Force 120 gf max
Voltage Rating 250VAC
Type of Actuator Straight Lever
Series V15W
DC Contact Rating 5 A @ 30 V
AC Contact Rating 5 A @ 240 V
Operating Force - Maximum 122 ozf
Differential Travel - Maximum 0.04 in
Body Material Thermoplastic
Electrical Connection Lead Wires
Actuator Style Lever

Description

Miniature Snap Action Switch, Lever, AC Contact Rating - Snap Action Switch 5 A @ 240 V, DC Contact Rating - Snap Action Switch 5A @ 30V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.4 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.3 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.