Shop All Lanyards and Lifelines
Honeywell Miller
SS energy absorber kit
Mfr # SGXK-FS
Zoro # G102017019
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Skygrip Temporary Lifeline Systems
- Includes Tie-Off Adapters No
- Lifeline Material Steel
- Hardware Material Steel
- Includes (2) Shackles, SkyGrip Stainless Steel Energy Absorber Kit, Tension Indicator
Product Information
- Brand Honeywell Miller
- MFR # SGXK-FS
- Zoro # G102017019
- UPC # 612230164720
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Stainless Steel energy absorber kit |
For Use With | Skygrip Temporary Lifeline Systems |
Includes Tie-Off Adapters | No |
Lifeline Material | Steel |
Hardware Material | Steel |
Includes | (2) Shackles, SkyGrip Stainless Steel Energy Absorber Kit, Tension Indicator |
Includes Mounting Hardware | Yes |
Lifeline Installation | Reusable |
Retractable | No |
Attaches To | Concrete and Steel |
Compatible Attachment Points | Concrete, Steel |
Description
Stainless Steel energy absorber kit, Lifeline Installation Reusable, Compatible Attachment Points Concrete, Steel, Lifeline Material Steel, Hardware Material Steel, For Use With Skygrip Temporary Lifeline Systems, Includes (2) Shackles, SkyGrip Stainless Steel Energy Absorber Kit, Tension Indicator, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- RADIANS 3XL Short Sleeve T-Shirt, Green (ST11-NPGS-3X)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Twin Leg (MFLEW2-18/9FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- GF PROTECTION Guardian 01231, 6' Double Leg External Shock Lanyard Steel Rebar Hook (1231)
- Honeywell Miller Lanyards and Lifelines