Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Green
Mfr # 980WRS-Z7/6FT
Zoro # G0619258
product price: $260.06
/ea
Free Shipping & Returns
$260.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Body Harness
- Extended Fall Length 4 ft.
- Color Green
- Standards ANSI, OSHA
- Harness Hook Gate Opening 3/4"
Product Information
- Brand Honeywell Miller
- MFR # 980WRS-Z7/6FT
- Zoro # G0619258
- UPC # 612230156107
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 4 ft. |
Length | 6 ft. |
Strap Width | 1" |
Cable Dia. | 1" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 400 lb, Maximum Working Length 6 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SVT1)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- Honeywell Miller Fall Protection