Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Green
Mfr # 980WLS-Z7/6FTGN
Zoro # G1401885
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 2
- Extended Fall Length 4 ft.
- Color Green
- For Use With Full Body Harness
- Harness Hook Type Snap Hook
Product Information
- Brand Honeywell Miller
- MFR # 980WLS-Z7/6FTGN
- Zoro # G1401885
- UPC # 612230154516
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 4 ft. |
Length | 6 ft. |
Cable Dia. | 1" |
Strap Width | 1" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 400 lb, Maximum Working Length 6 ft, Series Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Self-Retracting Lifeline, 130 ft L (MML-OGC1-02/130FT)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- KONG USA Paddle Wire Gate, Cyan (765M30BP0KK)
- Honeywell Miller Lanyards and Lifelines